Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-290500SG

  • Zoro # G7910725


product price: $46.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.073"
Bore Dia.
.290"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-290500SG
Zoro #
G7910725
UPC #
728709110805
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Bore Depth
.500"
Shank Dia.
5/16 in
Min. Bore Dia.
0.2900 in
Max. Bore Depth
1/2 in
Split Length
0.220"
Groove Width
0.2000"
Neck Dia.
7/32"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.073"
Finish
TiN Coated
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0720 in
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.1340 in
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Offset Point
0.1340 in
Series
BBS
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Measurement System
Fractional Inch
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.