Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-290600S

  • Zoro # G8424114


product price: $40.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.073"
Application
Boring
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-290600S
Zoro #
G8424114
UPC #
728709110850
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Shank Dia.
5/16 in
Bore Depth
.600"
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.2900 in
Neck Dia.
7/32"
Split Length
0.220"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.073"
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0720 in
Center to Cutting Tip
0.1340 in
Offset Point
0.1340 in
Shank Type - Machining
Straight with Three Flats
Series
BBS
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.