Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-290750G

  • Zoro # G8149233


product price: $48.65
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-290750G
Zoro #
G8149233
UPC #
728709110904
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Shank Dia.
5/16 in
Bore Depth
.750"
Bore Dia.
.290"
Min. Bore Dia.
0.2900 in
Max. Bore Depth
3/4 in
Neck Dia.
7/32"
Split Length
0.220"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
TiN Coated
Angle
.073"
Material
C2 Micrograin Carbide
Projection
0.0720 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Finish - Machining
TiN
Offset Point
0.1340 in
Center to Cutting Tip
0.1340 in
Boring Bar Type
Boring
Series
BB
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.