Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201000G

  • Zoro # G8164432


product price: $64.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0050 in to 0.0080 in
Angle
.080"
Bore Depth
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3201000G
Zoro #
G8164432
UPC #
728709111031
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Bore Depth
1.000"
Shank Dia.
3/8 in
Bore Dia.
.320"
Max. Bore Depth
1 in
Min. Bore Dia.
0.3200 in
Split Length
0.245"
Groove Width
0.2000"
Neck Dia.
0.2400"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Angle
.080"
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0800 in
Series
BB
Center to Cutting Tip
0.1330 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Offset Point
0.1330 in
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.