Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201000S

  • Zoro # G8309472


product price: $56.35
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
3/8 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3201000S
Zoro #
G8309472
UPC #
728709111048
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
.320"
Bore Depth
1.000"
Max. Bore Depth
1 in
Min. Bore Dia.
0.3200 in
Split Length
0.245"
Groove Width
0.2000"
Neck Dia.
0.2400"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Angle
.080"
Finish
Uncoated
Projection
0.0800 in
Offset Point
0.1330 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.1330 in
Cutting Application
Boring
Series
BBS
Boring Bar Type
Boring
Measurement System
Fractional Inch
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.