Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201100S

  • Zoro # G7849423


product price: $53.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-3201100S
Zoro #
G7849423
UPC #
728709111109
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.320"
Bore Depth
1.100"
Shank Dia.
3/8 in
Max. Bore Depth
1.1000 in
Min. Bore Dia.
0.3200 in
Neck Dia.
0.2400"
Split Length
0.245"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Angle
.080"
Projection
0.0800 in
Offset Point
0.1330 in
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Measurement System
Fractional Inch
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Series
BBS
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1330 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.