Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201250

  • Zoro # G4400742


product price: $60.59
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.320"
Application
Boring
Angle
.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3201250
Zoro #
G4400742
UPC #
728709111147
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.320"
Shank Dia.
3/8 in
Bore Depth
1.250"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
1-1/4 in
Groove Width
0.2000"
Neck Dia.
0.2400"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Angle
.080"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0800 in
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Offset Point
0.1330 in
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Series
BB
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1330 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.