Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201600S

  • Zoro # G8084982


product price: $57.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Finish
Uncoated
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3201600S
Zoro #
G8084982
UPC #
728709111284
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.600"
Shank Dia.
3/8 in
Bore Dia.
.320"
Max. Bore Depth
1.6000 in
Min. Bore Dia.
0.3200 in
Split Length
0.245"
Neck Dia.
0.2400"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.080"
Projection
0.0800 in
Offset Point
0.1330 in
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.1330 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Series
BBS
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Features
Sharp Corner Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.