Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201800SG

  • Zoro # G8394461


product price: $66.59
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.080"
Bore Dia.
.320"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-3201800SG
Zoro #
G8394461
UPC #
728709111352
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.320"
Bore Depth
1.800"
Shank Dia.
3/8 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
1.8000 in
Groove Width
0.2000"
Neck Dia.
0.2400"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.080"
Finish
TiN Coated
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0800 in
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Series
BBS
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Center to Cutting Tip
0.1330 in
Finish - Machining
TiN
Offset Point
0.1330 in
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.