Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-320750S

  • Zoro # G4400794


product price: $58.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.320"
Bore Depth
.750"
Angle
.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-320750S
Zoro #
G4400794
UPC #
728709111703
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.320"
Bore Depth
.750"
Shank Dia.
3/8 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
3/4 in
Groove Width
0.2000"
Split Length
0.245"
Neck Dia.
0.2400"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.080"
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0800 in
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1330 in
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Measurement System
Fractional Inch
Offset Point
0.1330 in
Finish - Machining
Bright (Uncoated)
Series
BBS
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.