Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-320900G

  • Zoro # G8415425


product price: $65.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
3/8 in
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-320900G
Zoro #
G8415425
UPC #
728709111758
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Radius
0.0050 in to 0.0080 in
Bore Depth
.900"
Bore Dia.
.320"
Min. Bore Dia.
0.3200 in
Max. Bore Depth
0.9000 in
Split Length
0.245"
Neck Dia.
0.2400"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.080"
Finish
TiN Coated
Application
Boring
Cutting Direction
Right Hand
Projection
0.0800 in
Offset Point
0.1330 in
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.1330 in
Features
Corner Radius Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Series
BB
Cutting Application
Boring
Finish - Machining
TiN
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.