Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3601150

  • Zoro # G8037504


product price: $54.59
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Dia.
.360"
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3601150
Zoro #
G8037504
UPC #
728709111864
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.360"
Radius
0.0050 in to 0.0080 in
Bore Depth
1.100"
Shank Dia.
3/8 in
Max. Bore Depth
1.1000 in
Min. Bore Dia.
0.3600 in
Groove Width
0.2000"
Split Length
0.245"
Neck Dia.
0.2700"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Angle
.090"
Projection
0.0900 in
Center to Cutting Tip
0.1730 in
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Offset Point
0.1730 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Series
BB
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.