Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3601500

  • Zoro # G4402133


product price: $67.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
3/8 in
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-3601500
Zoro #
G4402133
UPC #
728709111987
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Radius
0.0050 in to 0.0080 in
Bore Depth
1.500"
Bore Dia.
.360"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.3600 in
Split Length
0.245"
Neck Dia.
0.2700"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.090"
Cutting Direction
Right Hand
Finish
Uncoated
Projection
0.0900 in
Series
BB
Measurement System
Fractional Inch
Cutting Application
Boring
Offset Point
0.1730 in
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1730 in
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.