Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-360500G

  • Zoro # G8251661


product price: $65.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.500"
Angle
.090"
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-360500G
Zoro #
G8251661
UPC #
728709112359
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.500"
Shank Dia.
3/8 in
Bore Dia.
.360"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.3600 in
Split Length
0.245"
Neck Dia.
0.2700"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.090"
Finish
TiN Coated
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0900 in
Center to Cutting Tip
0.1730 in
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Measurement System
Fractional Inch
Series
BB
Offset Point
0.1730 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.