Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-180600G

  • Zoro # G8273535


product price: $37.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Bore Depth
.600"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-180600G
Zoro #
G8273535
UPC #
728709114384
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.600"
Bore Dia.
.180"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.1800 in
Split Length
0.175"
Groove Width
0.1500"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Finish
TiN Coated
Cutting Direction
Left Hand
Angle
.045"
Projection
0.0450 in
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0550 in
Center to Cutting Tip
0.0550 in
Series
BBL
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Finish - Machining
TiN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.