Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-180900

  • Zoro # G8142522


product price: $33.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.180"
Radius
0.0050 in to 0.0080 in
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-180900
Zoro #
G8142522
UPC #
728709114438
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Radius
0.0050 in to 0.0080 in
Bore Depth
.900"
Shank Dia.
1/4 in
Min. Bore Dia.
0.1800 in
Max. Bore Depth
0.9000 in
Neck Dia.
0.1350"
Split Length
0.175"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.045"
Application
Boring
Projection
0.0450 in
Boring Bar Type
Boring
Center to Cutting Tip
0.0550 in
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Series
BBL
Offset Point
0.0550 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.