Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-2001200

  • Zoro # G8396823


product price: $31.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Left Hand
Application
Boring
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-2001200
Zoro #
G8396823
UPC #
728709114490
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Depth
1.200"
Bore Dia.
.200"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1.2000 in
Split Length
0.175"
Neck Dia.
0.1500"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Left Hand
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.050"
Projection
0.0500 in
Boring Bar Type
Boring
Center to Cutting Tip
0.0750 in
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Offset Point
0.0750 in
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Series
BBL
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.