Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-3601000

  • Zoro # G8262091


product price: $59.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Cutting Direction
Left Hand
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-3601000
Zoro #
G8262091
UPC #
728709115367
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.000"
Radius
0.0050 in to 0.0080 in
Shank Dia.
3/8 in
Bore Dia.
.360"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1 in
Neck Dia.
0.2700"
Split Length
0.245"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Left Hand
Finish
Uncoated
Angle
.090"
Material
C2 Micrograin Carbide
Projection
0.0900 in
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Series
BBL
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Center to Cutting Tip
0.1730 in
Shank Type - Machining
Straight with Three Flats
Offset Point
0.1730 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.