Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-3601250

  • Zoro # G7966786


product price: $59.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Left Hand
Bore Dia.
.360"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-3601250
Zoro #
G7966786
UPC #
728709115398
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.360"
Shank Dia.
3/8 in
Bore Depth
1.250"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1-1/4 in
Neck Dia.
0.2700"
Groove Width
0.2000"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Left Hand
Finish
Uncoated
Application
Boring
Angle
.090"
Projection
0.0900 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Series
BBL
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.1730 in
Offset Point
0.1730 in
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.