Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-3601500

  • Zoro # G8186096


product price: $59.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.360"
Material
C2 Micrograin Carbide
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-3601500
Zoro #
G8186096
UPC #
728709115428
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.360"
Radius
0.0050 in to 0.0080 in
Shank Dia.
3/8 in
Bore Depth
1.500"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.3600 in
Neck Dia.
0.2700"
Groove Width
0.2000"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Left Hand
Application
Boring
Angle
.090"
Finish
Uncoated
Projection
0.0900 in
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Offset Point
0.1730 in
Shank Type - Machining
Straight with Three Flats
Series
BBL
Measurement System
Fractional Inch
Center to Cutting Tip
0.1730 in
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.