Boring Bar, 2-1/2 in L, Carbide
Mfr # HBB-2101500
Zoro # G8393524
product price: $32.19
/eaKey Features
Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.210"
Shank Dia.
1/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBB-2101500
Zoro #
G8393524
UPC #
728709136065
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Bore Dia.
.210"
Shank Dia.
1/4 in
Bore Depth
1-1/2"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.2100 in
Neck Dia.
0.1850"
Split Length
0.420"
Description
Boring Bar, Helical Back Rake, Bright (Uncoated), 0.1180 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.