Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # HBB-2401000

  • Zoro # G4404985


product price: $33.59
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1"
Material
C2 Micrograin Carbide
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-2401000
Zoro #
G4404985
UPC #
728709136089
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1"
Shank Dia.
1/4 in
Bore Dia.
.240"
Min. Bore Dia.
0.2400 in
Max. Bore Depth
1 in
Split Length
0.480"
Neck Dia.
0.2150"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
Uncoated
For Use With
Jig Bore Machines
Projection
0.0125"
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1330 in
Measurement System
Fractional Inch
Offset Point
0.1330 in
Finish - Machining
Bright (Uncoated)
Series
HBB
Boring Bar Type
Helical Back Rake
Features
Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Material - Machining
Carbide

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.