Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # HBB-2401500

  • Zoro # G8032622


product price: $33.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Bore Depth
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBB-2401500
Zoro #
G8032622
UPC #
728709136102
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1-1/2"
Bore Dia.
.240"
Shank Dia.
1/4 in
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.2400 in
Split Length
0.480"
Neck Dia.
0.2150"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
For Use With
Jig Bore Machines
Projection
0.0125"
Cutting Application
Boring
Series
HBB
Measurement System
Fractional Inch
Boring Bar Type
Helical Back Rake
Center to Cutting Tip
0.1330 in
Finish - Machining
Bright (Uncoated)
Features
Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Offset Point
0.1330 in
Material - Machining
Carbide

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.