Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # HBB-3602000

  • Zoro # G8382543


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-3602000
Zoro #
G8382543
UPC #
728709136249
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Depth
2"
Bore Dia.
.360"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
2 in
Split Length
0.720"
Neck Dia.
0.3200"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
Boring
For Use With
Jig Bore Machines
Projection
0.0200"
Features
Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Center to Cutting Tip
0.2000 in
Offset Point
0.2000 in
Series
HBB
Measurement System
Fractional Inch
Boring Bar Type
Helical Back Rake
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.2000 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.