Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBM-2001250X

  • Zoro # G8040435


product price: $45.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Radius
0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-2001250X
Zoro #
G8040435
UPC #
728709154427
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0080 in
Shank Dia.
1/4 in
Bore Depth
1.25"
Bore Dia.
.200"
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.2000 in
Groove Width
0.1840"
Corner Radius
0.008"
Neck Dia.
0.1840"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Application
For Mills
Projection
1/32"
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Boring Bar Type
Boring
Finish - Machining
AlTiN
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Measurement System
Fractional Inch
Overhang
1.3530 in
Side Cutting Edge Angle
10 Degrees
Offset Point
0.0950 in
Center to Cutting Tip
0.0950 in
Series
QBM
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0950 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.