Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-3601000

  • Zoro # G7809356


product price: $61.55
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0060 in
Shank Dia.
3/8 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-3601000
Zoro #
G7809356
UPC #
728709155479
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0060 in
Shank Dia.
3/8 in
Bore Depth
1.00"
Bore Dia.
.360"
Max. Bore Depth
1 in
Min. Bore Dia.
0.3600 in
Corner Radius
0.006"
Neck Dia.
0.3100"
Split Length
0.220"
Groove Width
0.1420"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
For Boring Top Rake
Cutting Direction
Right Hand
Angle
.050"
Projection
0.0500 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Boring Bar Type
Top Rake Chipbreaker
Series
QBT
Offset Point
0.1730 in
Center to Cutting Tip
0.1730 in
Overhang
1.3530 in
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring, Finishing
Side Cutting Edge Angle
20 Degrees
Offset
0.155"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.