Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-3601000X

  • Zoro # G7987603


product price: $69.45
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0060 in
Cutting Direction
Right Hand
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-3601000X
Zoro #
G7987603
UPC #
728709155486
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0060 in
Shank Dia.
3/8 in
Bore Depth
1.00"
Bore Dia.
.360"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1 in
Split Length
0.220"
Neck Dia.
0.3100"
Groove Width
0.1420"
Corner Radius
0.006"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Application
For Boring Top Rake
Angle
.050"
Projection
0.0500 in
Center to Cutting Tip
0.1730 in
Cutting Application
Boring, Finishing
Measurement System
Fractional Inch
Overhang
1.3530 in
Side Cutting Edge Angle
20 Degrees
Boring Bar Type
Top Rake Chipbreaker
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset Point
0.1730 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBT
Finish - Machining
AlTiN
Offset
0.155"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.