Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-4601000X

  • Zoro # G7943923


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
1/2 in
Radius
0.0060 in
Application
For Boring Top Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-4601000X
Zoro #
G7943923
UPC #
728709155547
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/2 in
Radius
0.0060 in
Bore Dia.
.460"
Bore Depth
1.00"
Max. Bore Depth
1 in
Min. Bore Dia.
0.4600 in
Neck Dia.
0.3850"
Groove Width
0.2110"
Split Length
0.285"
Corner Radius
0.006"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Boring Top Rake
Cutting Direction
Right Hand
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Angle
.075"
Projection
0.0750 in
Finish - Machining
AlTiN
Side Cutting Edge Angle
20 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Series
QBT
Cutting Application
Boring, Finishing
Offset Point
0.2100 in
Measurement System
Fractional Inch
Boring Bar Type
Top Rake Chipbreaker
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.2100 in
Overhang
1.0400 in
Offset
0.193"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.2100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.