Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QPR-2301250

  • Zoro # G7890626


product price: $54.25
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.080"
Bore Dia.
.230"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-2301250
Zoro #
G7890626
UPC #
728709163344
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.230"
Bore Depth
1.25"
Shank Dia.
5/16 in
Radius
0.0080 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.2300 in
Groove Width
0.0670"
Corner Radius
0.008"
Neck Dia.
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Angle
.080"
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Cutting Direction
Right Hand
Projection
0.0800 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
50 Degrees
Boring Bar Type
Radial Profiling
Offset Point
0.0738 in
Overhang
1.3530 in
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0738 in
Series
QPR
Finish - Machining
Bright (Uncoated)
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Cutting Application
Finishing, Radial Profiling, Thread Relief
Material - Machining
Carbide

Description

Boring Bar, Radial Profiling, Bright (Uncoated), 0.0738 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.