Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QPR-3601000

  • Zoro # G8028797


product price: $69.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
For Profiling Tools
Radius
0.0080 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-3601000
Zoro #
G8028797
UPC #
728709163429
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0080 in
Shank Dia.
3/8 in
Bore Dia.
.360"
Bore Depth
1.00"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1 in
Neck Dia.
0.2300"
Corner Radius
0.008"
Groove Width
7/64"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Profiling Tools
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.130"
Projection
0.1300 in
Offset Point
0.1725 in
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.1725 in
Side Cutting Edge Angle
50 Degrees
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Overhang
1.3530 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Radial Profiling
Series
QPR
Cutting Application
Finishing, Radial Profiling, Thread Relief
Material - Machining
Carbide

Description

Boring Bar, Radial Profiling, Bright (Uncoated), 0.1725 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.