Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-120350

  • Zoro # G4342563


product price: $29.15
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Application
Boring
Bore Dia.
.120"
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-120350
Zoro #
G4342563
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.120"
Radius
0.0050 in to 0.0080 in
Bore Depth
.350"
Shank Dia.
3/16 in
Max. Bore Depth
0.3500 in
Min. Bore Dia.
0.1200 in
Split Length
9/64"
Neck Dia.
0.0900"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.030"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0300 in
Series
BB
Measurement System
Fractional Inch
Cutting Application
Boring
Center to Cutting Tip
0.0260 in
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Offset Point
0.0260 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0260 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.