Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-120700S

  • Zoro # G8436881


product price: $27.79
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.030"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-120700S
Zoro #
G8436881
UPC #
728709107423
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.700"
Bore Dia.
.120"
Shank Dia.
3/16 in
Max. Bore Depth
0.7000 in
Min. Bore Dia.
0.1200 in
Neck Dia.
0.0900"
Split Length
9/64"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.030"
Cutting Direction
Right Hand
Application
Boring
Finish
Uncoated
Projection
0.0300 in
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0260 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0260 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBS
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0260 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.