Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140250

  • Zoro # G4397547


product price: $29.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.035"
Cutting Direction
Right Hand
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-140250
Zoro #
G4397547
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.140"
Bore Depth
.250"
Min. Bore Dia.
0.1400 in
Max. Bore Depth
1/4 in
Split Length
9/64"
Neck Dia.
0.1050"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.035"
Cutting Direction
Right Hand
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0350 in
Offset Point
0.0460 in
Boring Bar Type
Boring
Center to Cutting Tip
0.0460 in
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Series
BB
Features
Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0460 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.