Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140250SG

  • Zoro # G8305473


product price: $30.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Material
C2 Micrograin Carbide
Angle
.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-140250SG
Zoro #
G8305473
UPC #
728709107553
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Depth
.250"
Bore Dia.
.140"
Min. Bore Dia.
0.1400 in
Max. Bore Depth
1/4 in
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.1050"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.035"
Application
Boring
Finish
TiN Coated
Cutting Direction
Right Hand
Projection
0.0350 in
Center to Cutting Tip
0.0460 in
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
TiN
Cutting Application
Boring
Offset Point
0.0460 in
Side Cutting Edge Angle
6 Degrees
Series
BBS
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0460 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.