Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140500S

  • Zoro # G4397583


product price: $27.89
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.035"
Material
C2 Micrograin Carbide
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-140500S
Zoro #
G4397583
UPC #
728709107669
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
.140"
Bore Depth
.500"
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1400 in
Split Length
9/64"
Neck Dia.
0.1050"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.035"
Material
C2 Micrograin Carbide
Application
Boring
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0350 in
Center to Cutting Tip
0.0460 in
Series
BBS
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Boring Bar Type
Boring
Cutting Application
Boring
Offset Point
0.0460 in
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0460 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.