Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140800S

  • Zoro # G4397626


product price: $30.35
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.035"
Bore Depth
.800"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-140800S
Zoro #
G4397626
UPC #
728709107904
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.800"
Bore Dia.
.140"
Shank Dia.
3/16 in
Min. Bore Dia.
0.1400 in
Max. Bore Depth
0.8000 in
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.1050"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.035"
Finish
Uncoated
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0350 in
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Offset Point
0.0460 in
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Series
BBS
Measurement System
Fractional Inch
Center to Cutting Tip
0.0460 in
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0460 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.