Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160600G

  • Zoro # G8381475


product price: $30.35
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Application
Boring
Bore Depth
.600"
Angle
.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-160600G
Zoro #
G8381475
UPC #
728709108192
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.600"
Bore Dia.
.160"
Shank Dia.
3/16 in
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.1600 in
Max. Bore Depth
0.6000 in
Split Length
9/64"
Groove Width
1/8"
Neck Dia.
0.1200"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
TiN Coated
Angle
.040"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0400 in
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Series
BB
Center to Cutting Tip
0.0660 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Offset Point
0.0660 in
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.