Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160750SG

  • Zoro # G7991925


product price: $31.39
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Depth
.750"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-160750SG
Zoro #
G7991925
UPC #
728709108277
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.750"
Shank Dia.
3/16 in
Bore Dia.
.160"
Min. Bore Dia.
0.1600 in
Max. Bore Depth
3/4 in
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.1200"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Cutting Direction
Right Hand
Application
Boring
Angle
.040"
Material
C2 Micrograin Carbide
Projection
0.0400 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Offset Point
0.0660 in
Cutting Application
Boring
Series
BBS
Finish - Machining
TiN
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0660 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.