Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BBL-140800

  • Zoro # G7974066


product price: $30.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Finish
Uncoated
Radius
0.0050 in to 0.0080 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-140800
Zoro #
G7974066
UPC #
728709114070
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0050 in to 0.0080 in
Shank Dia.
3/16 in
Bore Dia.
.140"
Bore Depth
.800"
Max. Bore Depth
0.8000 in
Min. Bore Dia.
0.1400 in
Split Length
9/64"
Neck Dia.
0.1050"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.035"
Application
Boring
Cutting Direction
Left Hand
Projection
0.0350 in
Offset Point
0.0660 in
Shank Type - Machining
Straight with Three Flats
Series
BBL
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0660 in
Cutting Application
Boring
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.