Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BBL-1601000

  • Zoro # G8348322


product price: $29.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Depth
1.000"
Cutting Direction
Left Hand
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-1601000
Zoro #
G8348322
UPC #
728709114100
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
1.000"
Shank Dia.
3/16 in
Bore Dia.
.160"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.1600 in
Max. Bore Depth
1 in
Neck Dia.
0.1200"
Split Length
9/64"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Left Hand
Application
Boring
Material
C2 Micrograin Carbide
Angle
.040"
Finish
Uncoated
Projection
0.0400 in
Series
BBL
Cutting Application
Boring
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0550 in
Offset Point
0.0550 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.