Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BBL-160900G

  • Zoro # G8040252


product price: $31.55
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Radius
0.0050 in to 0.0080 in
Application
Boring
Bore Dia.
.160"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-160900G
Zoro #
G8040252
UPC #
728709114209
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.160"
Shank Dia.
3/16 in
Bore Depth
.900"
Max. Bore Depth
0.9000 in
Min. Bore Dia.
0.1600 in
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.1200"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Application
Boring
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Angle
.040"
Projection
0.0400 in
Features
Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Offset Point
0.0660 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0660 in
Series
BBL
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.