Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # HBB-1801250

  • Zoro # G8102613


product price: $29.15
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Dia.
.180"
Shank Dia.
3/16 in
Bore Depth
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-1801250
Zoro #
G8102613
UPC #
728709135983
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.180"
Shank Dia.
3/16 in
Bore Depth
1-1/4"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1-1/4 in
Split Length
0.360"
Neck Dia.
0.1600"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
For Use With
Jig Bore Machines
Projection
0.0100"
Shank Type - Machining
Straight with Three Flats
Features
Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Measurement System
Fractional Inch
Cutting Application
Boring
Center to Cutting Tip
0.1000 in
Series
HBB
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Helical Back Rake
Finish - Machining
Bright (Uncoated)
Offset Point
0.1000 in
Material - Machining
Carbide

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.1000 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.