Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # HBB-1801500

  • Zoro # G8366242


product price: $30.75
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Application
Boring
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-1801500
Zoro #
G8366242
UPC #
728709136003
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Depth
1-1/2"
Bore Dia.
0.180"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.1800 in
Neck Dia.
0.1600"
Split Length
0.360"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
For Use With
Jig Bore Machines
Projection
0.0100"
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Features
Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Boring Bar Type
Helical Back Rake
Offset Point
0.1000 in
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.1000 in
Series
HBB
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.1000 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.