Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBM-118500

  • Zoro # G8322754


product price: $36.55
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Radius
0.0030 in
Bore Dia.
.118"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-118500
Zoro #
G8322754
UPC #
728709154335
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0030 in
Bore Dia.
.118"
Shank Dia.
1/4 in
Bore Depth
.500"
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1180 in
Neck Dia.
0.1100"
Corner Radius
0.003"
Groove Width
0.0670"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
For Mills
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
0.0110"
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0550 in
Series
QBM
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Side Cutting Edge Angle
10 Degrees
Center to Cutting Tip
0.0550 in
Cutting Application
Boring
Boring Bar Type
Boring
Overhang
0.8530 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.