Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBM-200500

  • Zoro # G8280474


product price: $36.79
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Depth
.500"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-200500
Zoro #
G8280474
UPC #
728709154434
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.500"
Bore Dia.
.200"
Shank Dia.
1/4 in
Radius
0.0080 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.2000 in
Groove Width
0.0870"
Corner Radius
0.008"
Neck Dia.
0.1840"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
For Mills
Projection
0.0140"
Center to Cutting Tip
0.0950 in
Overhang
0.8530 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset Point
0.0950 in
Side Cutting Edge Angle
10 Degrees
Measurement System
Fractional Inch
Series
QBM
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0950 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.