Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBM-230750

  • Zoro # G8133666


product price: $36.55
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Application
For Mills
Radius
0.0080 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-230750
Zoro #
G8133666
UPC #
728709154519
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0080 in
Bore Depth
.750"
Bore Dia.
.230"
Shank Dia.
1/4 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
3/4 in
Corner Radius
0.008"
Neck Dia.
0.2100"
Groove Width
0.1290"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Mills
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0210"
Overhang
0.8530 in
Boring Bar Type
Boring
Series
QBM
Offset Point
0.1100 in
Side Cutting Edge Angle
10 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.1100 in
Finish - Machining
Bright (Uncoated)
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Measurement System
Fractional Inch
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.