Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # QBT-1601000

  • Zoro # G8262983


product price: $34.49
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.025"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-1601000
Zoro #
G8262983
UPC #
728709155073
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
1.00"
Radius
0.0040 in
Bore Dia.
.160"
Shank Dia.
3/16 in
Min. Bore Dia.
0.1600 in
Max. Bore Depth
1 in
Corner Radius
0.006"
Groove Width
0.0740"
Split Length
0.095"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.025"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Application
For Boring Top Rake
Projection
0.0250 in
Series
QBT
Side Cutting Edge Angle
20 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Measurement System
Fractional Inch
Cutting Application
Boring, Finishing
Boring Bar Type
Top Rake Chipbreaker
Offset Point
0.0660 in
Finish - Machining
Bright (Uncoated)
Overhang
1.0900 in
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0660 in
Offset
0.068"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.