Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBT-1601000X

  • Zoro # G7927893


product price: $34.75
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.025"
Bore Depth
1.00"
Radius
0.0040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBT-1601000X
Zoro #
G7927893
UPC #
728709155080
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
1.00"
Radius
0.0040 in
Bore Dia.
.160"
Shank Dia.
3/16 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.1600 in
Groove Width
0.0740"
Neck Dia.
0.1350"
Split Length
0.095"
Corner Radius
0.006"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.025"
Application
For Boring Top Rake
Finish
AlTiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0250 in
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
AlTiN
Offset Point
0.0660 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
20 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Series
QBT
Center to Cutting Tip
0.0660 in
Cutting Application
Boring, Finishing
Boring Bar Type
Top Rake Chipbreaker
Overhang
1.0900 in
Offset
0.068"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.