Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # QBT-160750

  • Zoro # G8153013


product price: $36.35
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Radius
0.0040 in
Shank Dia.
3/16 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-160750
Zoro #
G8153013
UPC #
728709155134
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0040 in
Shank Dia.
3/16 in
Bore Depth
.750"
Bore Dia.
.160"
Min. Bore Dia.
0.1600 in
Max. Bore Depth
3/4 in
Neck Dia.
0.1350"
Corner Radius
0.006"
Groove Width
0.0740"
Split Length
0.095"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Angle
.025"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Boring Top Rake
Projection
0.0250 in
Center to Cutting Tip
0.0660 in
Overhang
1.0900 in
Side Cutting Edge Angle
20 Degrees
Offset Point
0.0660 in
Measurement System
Fractional Inch
Boring Bar Type
Top Rake Chipbreaker
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Series
QBT
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring, Finishing
Offset
0.068"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.