Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBT-200600

  • Zoro # G8452875


product price: $42.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Material
C2 Micrograin Carbide
Angle
.030"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-200600
Zoro #
G8452875
UPC #
728709155318
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Radius
0.0060 in
Bore Depth
.600"
Bore Dia.
.200"
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.2000 in
Corner Radius
0.006"
Groove Width
0.0870"
Split Length
0.160"
Neck Dia.
0.1700"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.030"
Application
For Boring Top Rake
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0300 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBT
Cutting Application
Boring, Finishing
Overhang
0.8530 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Offset Point
0.0750 in
Boring Bar Type
Top Rake Chipbreaker
Center to Cutting Tip
0.0750 in
Side Cutting Edge Angle
20 Degrees
Offset
0.085"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.